Beli shockbreaker ertiga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MONROE Shockbreaker Suzuki Ertiga
    Mulai

    Rp569.900

    MONROE Shockbreaker Suzuki Ertiga
    atribut:
    • Drive: FWD
    • Body Style: H/back
    • Car Type: Suzuki Ertiga
    • Year: 2012-
    • Model : ER
  2. monotaro Gas Spring (10 mm) (Shock Breaker)
    Mulai

    Rp589.900

    monotaro Gas Spring (10 mm) (Shock Breaker)
    atribut:
    • Check Valve: None
    • Paint Color: black
    • Tube Outside Diameter (phi mm): 22
    • Rod Outside Diameter R (phi mm): 10
  3. KYB Car Shock Absorber (Suspensi Mobil/Shock Breaker)
    Mulai

    Rp1.299.900

    KYB Car Shock Absorber (Suspensi Mobil/Shock Breaker)
    Deskripsi:
    Shock Absorber KYB diproduksi oleh PT. Kayaba Indonesia (PT. KYBI) yang digunakan oleh sekitar 90% pabrikan kendaraan di Indonesia baik Original Equipment Manufacturer (OEM) maupun Replacement Equipment Manufacturer (REM). KYB New SR memiliki fitur sepe
  4. KYB Car Shock Absorber Front (Suspensi Mobil/Shock Breaker)
    Mulai

    Rp1.099.900

    KYB Car Shock Absorber Front (Suspensi Mobil/Shock Breaker)
    Deskripsi:
    Shock Absorber KYB diproduksi oleh PT. Kayaba Indonesia (PT. KYBI) yang digunakan oleh sekitar 90% pabrikan kendaraan di Indonesia baik Original Equipment Manufacturer (OEM) maupun Replacement Equipment Manufacturer (REM). KYB shock absorber diproduksi
    atribut:
    • Position: Front
  5. Tochigiya Gas Spring
    Rating:
    100% of 100
    (3)
    Mulai

    Rp659.900

    Tochigiya Gas Spring
    Deskripsi:
    A gas spring that can generate an almost constant spring force over a long compression stroke.
  6. KYB Gas Spring KMF Series (Pegas)
    Mulai

    Rp1.099.900

    KYB Gas Spring KMF Series (Pegas)
    Deskripsi:
    Free type of installation. (Can be installed in all directions.)Since the spring constant is lower than that of coil springs, it can generate almost constant spring force over a long compression stroke, making it ideal for opening and closing doors. It also has a damping effect as well as a spring action, allowing you to reliably control the opening and closing speed of doors.Gas chamber C is filled with nitrogen gas, which constantly pressurizes oil chamber AB via the free piston, so the piston rod always has a repulsive force in the direction of extension. Therefore, the magnitude of the repulsive force is determined by the internal pressure of gas chamber C.
    atribut:
    • Stroke (mm): 70
    • Dimension L (mm): 246 (Min)
  7. KYB Motorcycle Rear Shock Absorber Zeto Z Series (Sistem Suspensi Motor)
    Mulai

    Rp399.900

    KYB Motorcycle Rear Shock Absorber Zeto Z Series (Sistem Suspensi Motor)
    Deskripsi:
    Shock Kayaba Zeto merupakan produk terbaru dari astra otoparts yang dibuat dengan presisi yang tinggi dan kecanggihan teknologi terbaru yang mampu meredam jalanan yang berlubang dan bergelombang, di padu dengan pilihan warna membuat tampilan motor semakin
    atribut:
    • Position: Back
  8. BANSBACH EASYLIFT Ga Spring and Damper
    Mulai

    Rp999.900

    BANSBACH EASYLIFT Ga Spring and Damper
    atribut:
    • Locking: No
    • Material: Steel
  9. YUEI Gas spring YDG type
    Mulai

    Rp799.900

    YUEI Gas spring YDG type
    atribut:
    • Material: Steel
    • Maximum Length (mm): 850
    • Minimum Length (mm): 550
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Stroke (mm): 300
  10. KYB Motorcycle Rear Shock Absorber Zeto S Series (Sistem Suspensi Motor)
    Mulai

    Rp389.900

    KYB Motorcycle Rear Shock Absorber Zeto S Series (Sistem Suspensi Motor)
    Deskripsi:
    Shock Kayaba Zeto merupakan produk terbaru dari astra otoparts yang dibuat dengan presisi yang tinggi dan kecanggihan teknologi terbaru yang mampu meredam jalanan yang berlubang dan bergelombang, di padu dengan pilihan warna membuat tampilan motor semakin
    atribut:
    • Position: Back
  11. WESTWARD Gas Strut
    Mulai

    Rp599.900

    WESTWARD Gas Strut
    atribut:
    • Product Type: Gas Strut
    • Fits Brand: Westward
    • For Use With Grainger Item Number: 2CZX3; 2CZX6; 2CZX7; 2CZX8
  12. KYB Gas Spring KBF Series (Pegas)
    Mulai

    Rp1.299.900

    KYB Gas Spring KBF Series (Pegas)
    atribut:
    • Length (mm): 286
    • Material: Steel
    • Overall Length (mm): 386
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Stroke (mm): 100
  13. KYB Motorcycle Rear Shock Absorber Zeto Subtank Series (Sistem Suspensi Motor)
    Mulai

    Rp1.099.900

    KYB Motorcycle Rear Shock Absorber Zeto Subtank Series (Sistem Suspensi Motor)
    Deskripsi:
    Shock Kayaba Zeto merupakan produk terbaru dari astra otoparts yang dibuat dengan presisi yang tinggi dan kecanggihan teknologi terbaru yang mampu meredam jalanan yang berlubang dan bergelombang, di padu dengan pilihan warna membuat tampilan motor semakin
  14. KYB Gas Spring KMF Series (Pegas)
    Mulai

    Rp1.099.900

    KYB Gas Spring KMF Series (Pegas)
    atribut:
    • Material: Steel
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. WMOULD Gas Spring
    Mulai

    Rp1.099.900

  16. Takigen Gas Damper
    Mulai

    Rp899.900

    Takigen Gas Damper
    Deskripsi:
    A wide range of spring characteristics are available.A large stroke is available.A small size with a large load is available.Soft and smooth operation.
    atribut:
    • Material: Cylinder: Carbon steel pipe for mechanical structures (equivalent to STKM), Rod: Carbon steel material for mechanical structures (equivalent to S35C)
    • Operating Temperature (°C): -30~+80
    • Dimension L (mm): 384 (Minimum); 627 (Maximum)
    • Stroke S (mm): 243
    • Gas Reaction Force (N): [Ambient temperature 20℃] L1 (-5mm): 430, L2 (+5mm): 555
    • Filling Gas: Nitrogen Gas (N2)
    • Surface Finish: Cylinder: Baked finish, Rod: Nitriding treatment
Daftar Harga shockbreaker ertiga Terbaru October 2026
MONROE Shockbreaker Suzuki ErtigaRp569.900
monotaro Gas Spring (10 mm) (Shock Breaker)Rp589.900
KYB Car Shock Absorber (Suspensi Mobil/Shock Breaker)Rp1.299.900
KYB Car Shock Absorber Front (Suspensi Mobil/Shock Breaker)Rp1.099.900
Tochigiya Gas SpringRp659.900
BANSBACH Easylift Gas Spring Standard (Penyangga Gas)Rp279.900
KYB Gas Spring KMF Series (Pegas)Rp1.099.900
KYB Motorcycle Rear Shock Absorber Zeto Z Series (Sistem Suspensi Motor)Rp399.900
KYB Car Shock Absorber Back (Suspensi Mobil/Shock Breaker)Rp639.900
BANSBACH EASYLIFT Ga Spring and DamperRp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)